Specifications
Dimensions
- Blows per Minute0
Details
- Includes6 Spare Writing Points, Arc Engraver, Transformer
- PSC Code5130
- TypeEngraving Pen
- Type of PowerElectric
- Voltage110
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)