Motion
09287624
2-3/8" Jaw Width, 2-1/8" Jaw Opening Capacity, 1" Jaw Height, Toolmaker's Vise;V-Groove Jaw, 00001" Parallelism, 00002" Squareness, 433" OAL x 23" OAH
Mi Item #11733734
MFR #09287624
Price$244.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/8" Jaw Width, 2-1/8" Jaw Opening Capacity, 1" Jaw Height, Toolmaker's Vise;V-Groove Jaw, 00001" Parallelism, 00002" Squareness, 433" OAL x 23" OAH
Mi Item #11733734
MFR #09287624

Mfr description
09287624 09287624 V-GROOVED JAW TOOLMAKE
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation
  • V-Groove jaws can either have horizontal or vertical V-grooves to clamp cylindrical parts parallel or perpendicular to the vise during an operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$244.93/each

Specifications

Dimensions

  • Jaw Height
    1 in
  • Jaw Width
    2-3/8 in
  • Parallelism
    100 in

Details

  • Jaw Opening Capacity
    2-1/8 in
  • Jaw Shape
    V-Groove
  • Material
    Steel
  • Squareness
    200 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)