Motion
09287731
3-7/8" Jaw Width, 4-3/4" Jaw Opening Capacity, 1-9/16" Jaw Height, Toolmaker's Vise;V-Groove Jaw, 00001" Parallelism, 00002" Squareness, 1023" OAL x 3-3/4" OAH
Mi Item #11733735
MFR #09287731
Price$604.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-7/8" Jaw Width, 4-3/4" Jaw Opening Capacity, 1-9/16" Jaw Height, Toolmaker's Vise;V-Groove Jaw, 00001" Parallelism, 00002" Squareness, 1023" OAL x 3-3/4" OAH
Mi Item #11733735
MFR #09287731

Mfr description
09287731 09287731 4-3/4" JAW PRECISION T
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation
  • V-Groove jaws can either have horizontal or vertical V-grooves to clamp cylindrical parts parallel or perpendicular to the vise during an operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$604.08/each

Specifications

Dimensions

  • Jaw Height
    1-9/16 in
  • Jaw Width
    3-7/8 in
  • Overall Height
    3-3/4 in
  • Parallelism
    100 in

Details

  • Jaw Opening Capacity
    4-3/4 in
  • Jaw Shape
    V-Groove
  • Material
    Steel
  • Squareness
    200 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)