Motion
09329145
Standard Double Roll Aluminum Toilet Tissue Dispenser;13" Wide x 1-3/4" High x 4" Deep, Silver
MI ITEM #11733749
MFR #09329145
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Double Roll Aluminum Toilet Tissue Dispenser;13" Wide x 1-3/4" High x 4" Deep, Silver
MI ITEM #11733749
MFR #09329145

Mfr description
09329145 09329145 DBL ROLL TOILET PAPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    4 in
  • Height
    1-3/4 in
  • Width
    13 in

Details

  • Capacity
    (2) Standard Rolls up to 5-1/4" Diameter
  • Color
    Silver
  • Material
    Aluminum
  • Single Or Double Roll
    Double Roll
  • Toilet Paper Roll Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)