Motion
09409442
Split Lock Washer - 1.0230 in ID, 1.6670 in OD, 0.2500 in Thickness, Spring Steel Material, Hot Dipped Galvanized Finish
MI ITEM #11733784
MFR #09409442
List Price$1.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 1.0230 in ID, 1.6670 in OD, 0.2500 in Thickness, Spring Steel Material, Hot Dipped Galvanized Finish
MI ITEM #11733784
MFR #09409442

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.75/each for your price

Overview

Mfr description
09409442 09409442 1" HD GALVANIZED LOCK
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Finish Coating
    Hot Dipped Galvanized
  • Thickness
    0.2500 in
  • Fastener Standard
    MS35338
  • Maximum Inside Diameter
    1.0440 in
  • Maximum Outside Diameter
    1.6670 in
  • Maximum Thickness
    0.0880 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    1.0230 in
  • Screw Size
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text