Motion
09431222
100 Lbs. Load Limit, Rigid Eye Pulley Single Sheave, 1 Inch Outside Diameter, Fibrous Rope, 1/4 Inch Diameter, Iron, Galvanized Finish
Mi Item #11733906
MFR #09431222
Price$1.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 Lbs. Load Limit, Rigid Eye Pulley Single Sheave, 1 Inch Outside Diameter, Fibrous Rope, 1/4 Inch Diameter, Iron, Galvanized Finish
Mi Item #11733906
MFR #09431222

Mfr description
09431222 09431222 1/4"DIA 1" SHEAVE OD R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.30/each

Specifications

Dimensions

  • Rope Diameter
    0.25 in

Details

  • Finish Coating
    Galvanized
  • Load Capacity
    100 lbs
  • Rope Type
    Fibrous
  • Sheave Type
    Rigid Eye Pulley
  • Style
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)