1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09431438
1, 800 Lbs. Load Limit, Shell Pulley Single Sheave, 3-1/2 Inch Outside Diameter, Fibrous Rope, 3/4 Inch Diameter, Wood
MI ITEM #
11733907
MFR #
09431438
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Wire Rope Sheaves
Value Collection 09431438
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09431438
1, 800 Lbs. Load Limit, Shell Pulley Single Sheave, 3-1/2 Inch Outside Diameter, Fibrous Rope, 3/4 Inch Diameter, Wood
MI ITEM #
11733907
MFR #
09431438
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
09431438 09431438 3/4" DIA. FIBROUS ROPE
Specifications
Sheave Type
Shell Pulley
Style
Single
Rope Diameter
0.75 in
Rope Type
Fibrous
Load Capacity
1,800 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data