1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09431453
1, 400 Lbs. Load Limit, Shell Pulley Double Sheave, 2-1/4 Inch Outside Diameter, Fibrous Rope, 1/2 Inch Diameter, Wood
Mi Item #
11733908
MFR #
09431453
Price
$91.15
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Wire Rope Sheaves
Value Collection 09431453
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09431453
1, 400 Lbs. Load Limit, Shell Pulley Double Sheave, 2-1/4 Inch Outside Diameter, Fibrous Rope, 1/2 Inch Diameter, Wood
Mi Item #
11733908
MFR #
09431453
Mfr description
09431453 09431453 1/2" DIA DBLE FIB ROPE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$91
.15
/each
Add to Cart
Specifications
Dimensions
Rope Diameter
0.50 in
Details
Load Capacity
1,400 lbs
Rope Type
Fibrous
Sheave Type
Shell Pulley
Style
Double
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items