1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09431719
17, 600 Lbs. Load Limit, Side Release Snatch Block Single Sheave, 6 Inch Outside Diameter, Wire Rope, 5/8 Inch Diameter, Steel
Mi Item #
11733910
MFR #
09431719
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Wire Rope Sheaves
Value Collection 09431719
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09431719
17, 600 Lbs. Load Limit, Side Release Snatch Block Single Sheave, 6 Inch Outside Diameter, Wire Rope, 5/8 Inch Diameter, Steel
Mi Item #
11733910
MFR #
09431719
Mfr description
09431719 09431719 5/8"-3/4" WIRE DIA. SI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Rope Diameter
0.625 in
Details
Load Capacity
17,600 lbs
Rope Type
Wire
Sheave Type
Side Release Snatch Block
Style
Single
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items