Motion
09450016
1-1/4" Max Wheel Diam Punch Former & Radius Wheel Dresser - 1-1/4" Center Height, 15° Graduation, 24 Indexes
MI ITEM #11733915
MFR #09450016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Max Wheel Diam Punch Former & Radius Wheel Dresser - 1-1/4" Center Height, 15° Graduation, 24 Indexes
MI ITEM #11733915
MFR #09450016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09450016 09450016 IMPORTED UNIVERSAL PUN

Specifications

  • Type
    Punch Former & Radius Dresser
  • Center Height
    1.2500 in
  • Graduation
    15 °
  • Max Compatible Wheel Diameter
    1.2500
  • Number of Indexes
    24.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought