Motion
09458027
12" Max Wheel Diam, Radius & Angle Wheel Dresser - 3.4" Center Height, 2" Tangential Travel, 0 to 1-5/8" Convex Radius, 5/8 to 1-5/8" Concave Radius
Mi Item #11733918
MFR #09458027
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Max Wheel Diam, Radius & Angle Wheel Dresser - 3.4" Center Height, 2" Tangential Travel, 0 to 1-5/8" Convex Radius, 5/8 to 1-5/8" Concave Radius
Mi Item #11733918
MFR #09458027

Mfr description
09458027 09458027 PRECISION RADIUS DRESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Height
    3.4000 in
  • Max Compatible Wheel Diameter
    12.0000

Details

  • Radius Range
    Convex 0 - 1-5/8"; Concave 5/8 - 1-5/8"
  • Tangent Travel
    2.000
  • Type
    Radius and Angle Dresser
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)