Specifications
Dimensions
- Maximum End Mill Size1-1/8 in
- Minimum End Mill Size1/16 in
Details
- For Use OnEnd Mills
- Product TypesGrinder Attachment
- Sharpener TypeMills
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)