Motion
09478355
15 Collet, R8 Aluminum Collet Rack and Tray: 10.5000 Inch Wide x 1.5 Inch High x 13.5 Inch Long
Mi Item #11733929
MFR #09478355
Price$43.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15 Collet, R8 Aluminum Collet Rack and Tray: 10.5000 Inch Wide x 1.5 Inch High x 13.5 Inch Long
Mi Item #11733929
MFR #09478355

Mfr description
09478355 09478355 15PC R8 COLLET TOOL TR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.95/each

Specifications

Dimensions

  • Height
    1.5000 in
  • Length
    13.5000 in
  • Width
    10.5000 in

Details

  • Compatible Collet Series
    R8
  • Material
    Aluminum
  • Number Of Collets Held
    15
  • PSC Code
    5136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)