Motion
09491002
#6 to 5/8" Tap Compatibility, 12-1/2" Table Length x 6-1/2" Table Width, Hand Tapper;7-7/8" Clearance Height, 7-1/2" Throat Depth, 37 Lbs.
MI ITEM #11733930
MFR #09491002
List Price$228.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 to 5/8" Tap Compatibility, 12-1/2" Table Length x 6-1/2" Table Width, Hand Tapper;7-7/8" Clearance Height, 7-1/2" Throat Depth, 37 Lbs.
MI ITEM #11733930
MFR #09491002

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$228.65/each for your price

Overview

Mfr description
09491002 09491002 W/9 ADAPTERS HAND TAPP

Specifications

  • Throat Depth
    7-1/2 in
  • Table Length
    12-1/2 in
  • Table Width
    6/1/2002 in
  • Tap Size Compatibility
    6 in~5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text