Motion
09505280
Right Milling Head Angle Milling Head Adapter R8 Spindle Taper, Compatible with Bridgeport Type
MI ITEM #11733931
MFR #09505280
Price$998.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Milling Head Angle Milling Head Adapter R8 Spindle Taper, Compatible with Bridgeport Type
MI ITEM #11733931
MFR #09505280

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$998.82/each

Specifications

Dimensions

  • Spindle Taper Size
    R8

Details

  • Machine Compatibility
    Bridgeport Type
  • Product Types
    Right Angle Head

Overview

Mfr description
09505280 09505280 BRIDGEPORT TYPE RIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought