Motion
09505298
Milling Head Angle Attachment Set R8 Spindle Taper, Compatible with Bridgeport Type
Mi Item #11733932
MFR #09505298
Price$1,408.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Milling Head Angle Attachment Set R8 Spindle Taper, Compatible with Bridgeport Type
Mi Item #11733932
MFR #09505298

Mfr description
09505298 09505298 BRIDGEPORT TYPE RT ANG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,408.93/each

Specifications

Dimensions

  • Spindle Taper Size
    R8

Details

  • Machine Compatibility
    Bridgeport Type
  • Product Types
    Angle Attachment Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)