Motion
09511106
3/4" Ram, 3-1/4" Throat Depth, 1/2 Ton Manual Arbor Press 4-1/2" Max Work Height x 6-1/2" Max Work Width, Single Leverage, 4" Base Width x 9-1/2" Base Depth
Mi Item #11733937
MFR #09511106
Price$98.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Ram, 3-1/4" Throat Depth, 1/2 Ton Manual Arbor Press 4-1/2" Max Work Height x 6-1/2" Max Work Width, Single Leverage, 4" Base Width x 9-1/2" Base Depth
Mi Item #11733937
MFR #09511106

Mfr description
09511106 09511106 1/2 TON SNGL LEVER TY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.55/each

Specifications

Dimensions

  • Base Width
    4 in
  • Maximum Work Height
    4.5 in
  • Overall Height
    10 in
  • Ram Diameter
    0.75 in
  • Stroke Length
    7.5 in
  • Throat Depth
    3.25 in

Details

  • Base Depth
    9.5 in
  • Leverage Style
    Single
  • Maximum Work Width
    6.5 in
  • Power Type
    Manual
  • Pressure
    0.5 Ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)