Motion
09511114
1" Ram, 4" Throat Depth, 1 Ton Manual Arbor Press 5-1/4" Max Work Height x 8" Max Work Width, Single Leverage, 5" Base Width x 11" Base Depth
Mi Item #11733938
MFR #09511114
Price$99.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Ram, 4" Throat Depth, 1 Ton Manual Arbor Press 5-1/4" Max Work Height x 8" Max Work Width, Single Leverage, 5" Base Width x 11" Base Depth
Mi Item #11733938
MFR #09511114

Mfr description
09511114 09511114 1 TON SNGL LEVER TY AR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.03/each

Specifications

Dimensions

  • Base Width
    5 in
  • Maximum Work Height
    5.25 in
  • Overall Height
    13 in
  • Ram Diameter
    1 in
  • Stroke Length
    9.5 in
  • Throat Depth
    4 in

Details

  • Base Depth
    11 in
  • Leverage Style
    Single
  • Maximum Work Width
    8 in
  • Power Type
    Manual
  • Pressure
    1 Ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)