Motion
09511122
1-5/8" Ram, 6" Throat Depth, 2 Ton Manual Arbor Press 8-1/2" Max Work Height x 12" Max Work Width, Single Leverage, 6-3/4" Base Width x 17" Base Depth
Mi Item #11733939
MFR #09511122
Price$211.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/8" Ram, 6" Throat Depth, 2 Ton Manual Arbor Press 8-1/2" Max Work Height x 12" Max Work Width, Single Leverage, 6-3/4" Base Width x 17" Base Depth
Mi Item #11733939
MFR #09511122

Mfr description
09511122 09511122 2 TON SNGL LEVER TY AR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$211.70/each

Specifications

Dimensions

  • Base Width
    6.75 in
  • Maximum Work Height
    8.5 in
  • Overall Height
    18 in
  • Ram Diameter
    1.625 in
  • Stroke Length
    14 in
  • Throat Depth
    6 in

Details

  • Base Depth
    17 in
  • Leverage Style
    Single
  • Maximum Work Width
    12 in
  • Power Type
    Manual
  • Pressure
    2 Ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)