Motion
09511130
1-3/4" Ram, 6" Throat Depth, 3 Ton Manual Arbor Press 12-1/2" Max Work Height x 12" Max Work Width, Single Leverage, 8" Base Width x 18" Base Depth
Mi Item #11733940
MFR #09511130
Price$507.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" Ram, 6" Throat Depth, 3 Ton Manual Arbor Press 12-1/2" Max Work Height x 12" Max Work Width, Single Leverage, 8" Base Width x 18" Base Depth
Mi Item #11733940
MFR #09511130

Mfr description
09511130 09511130 3 TON SNGL LEVER TY AR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$507.93/each

Specifications

Dimensions

  • Base Width
    8 in
  • Maximum Work Height
    12.5 in
  • Overall Height
    23 in
  • Ram Diameter
    1.75 in
  • Stroke Length
    18 in
  • Throat Depth
    6 in

Details

  • Base Depth
    18 in
  • Leverage Style
    Single
  • Maximum Work Width
    12 in
  • Power Type
    Manual
  • Pressure
    3 Ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)