1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09514498
1 Inch Bi Metal Blade Capacity, 1 Inch Capacity, 1 Inch Carbon Steel Blade Capacity, Inch Bi Metal Bandsaw Blade Welder 220 Volts, 3 Phase, Specifications 7.2 kva, For Bi Metal Bandsaw Blades
MI ITEM #
11733941
MFR #
09514498
Price
$7,726.20
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 09514498
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09514498
1 Inch Bi Metal Blade Capacity, 1 Inch Capacity, 1 Inch Carbon Steel Blade Capacity, Inch Bi Metal Bandsaw Blade Welder 220 Volts, 3 Phase, Specifications 7.2 kva, For Bi Metal Bandsaw Blades
MI ITEM #
11733941
MFR #
09514498
Mfr description
09514498 09514498 (TRUCK ONLY) 1" CAP BI
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$7,726
.20
/each
Add to Cart
Specifications
Details
Bi Metal Blade Capacity
1
Capacity
1 in
Carbon Steel Blade Capacity
1
For Use With
For Bi-Metal Bandsaw Blades
Machine Type
Bi-metal
Phase
3
PSC Code
4240
Specification
7.2 kva
Type
Bandsaw Blade Welder
Voltage
220 V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items