Motion
09514738
1/2 Inch Bi Metal Blade Capacity, 5/8 Inch Capacity, 5/8 Inch Carbon Steel Blade Capacity, Carbon Steel Bandsaw Blade Welder 220 Volts, 1 Phase, Specifications 2.4 kva, For Carbon Back Blades Only
Mi Item #11733944
MFR #09514738
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch Bi Metal Blade Capacity, 5/8 Inch Capacity, 5/8 Inch Carbon Steel Blade Capacity, Carbon Steel Bandsaw Blade Welder 220 Volts, 1 Phase, Specifications 2.4 kva, For Carbon Back Blades Only
Mi Item #11733944
MFR #09514738

Mfr description
09514738 09514738 5/8" CAP. 2.4 KVA BLAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Bi Metal Blade Capacity
    1/2
  • Capacity
    5/8 in
  • Carbon Steel Blade Capacity
    5/8
  • For Use With
    For Carbon Back Blades Only
  • Machine Type
    Carbon steel
  • Phase
    1
  • PSC Code
    3230
  • Specification
    2.4 kva,5/8" Cap. 2.4 KVA 220V 1 Phase
  • Type
    Bandsaw Blade Welder
  • Voltage
    220 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)