Motion
09520016
Front 15, Rear 30 Long, 15 Inch Wide, Way Cover;2 Piece
MI ITEM #11733947
MFR #09520016
Price$81.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Front 15, Rear 30 Long, 15 Inch Wide, Way Cover;2 Piece
MI ITEM #11733947
MFR #09520016

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$81.68/each

Specifications

Dimensions

  • Length
    Front: 15 in, Rear: 30 in
  • Width
    15 in

Details

  • Applications
    Protects the Table Bed & Ways From Damage
  • Description
    2 Pc. Set Table Bed Covers
  • Number Of Pieces
    2
  • Type
    Way Cover

Overview

Mfr description
09520016 09520016 2 PC SET MACHINE TOOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought