Motion
09528928
115/230 Volt (Pre-Wired 230) Portable Dust Collector;51" Long x 22" Deep x 79" High, (1) 5 & (2) 4" Connection Diam, 1,224 CFM Air Flow, 7.82" Static Pressure Water Level
Mi Item #11733949
MFR #09528928
Price$1,333.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
115/230 Volt (Pre-Wired 230) Portable Dust Collector;51" Long x 22" Deep x 79" High, (1) 5 & (2) 4" Connection Diam, 1,224 CFM Air Flow, 7.82" Static Pressure Water Level
Mi Item #11733949
MFR #09528928

Mfr description
09528928 09528928 2 HP 2-HOLE 1-PH WOODM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,333.55/each

Specifications

Dimensions

  • Diameter Of Hose Connection
    4.0000 in
  • Overall Depth
    22 in
  • Overall Height
    79 in
  • Overall Length
    51 in

Details

  • Air Flow Volume
    1,224.00 CFM
  • Horsepower
    2.00 HP
  • Phase
    1
  • Product Types
    Dust Collector
  • PSC Code
    3230
  • Sound Level
    69 dB
  • Static Pressure Water Level
    7.8200 in
  • Voltage
    115/230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)