Motion
09528944
230 Volt Portable Dust Collector;57" Long x 33" Deep x 79" High, (1) 6 & (3) 4" Connection Diam, 1,925 CFM Air Flow, 9.26" Static Pressure Water Level
MI ITEM #11733950
MFR #09528944
Price$1,669.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
230 Volt Portable Dust Collector;57" Long x 33" Deep x 79" High, (1) 6 & (3) 4" Connection Diam, 1,925 CFM Air Flow, 9.26" Static Pressure Water Level
MI ITEM #11733950
MFR #09528944

Mfr description
09528944 09528944 3HP MULTI-HOLE 1PH WOO
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,669.70/each

Specifications

Dimensions

  • Diameter Of Hose Connection
    6.0000 in
  • Overall Depth
    33 in
  • Overall Height
    79 in
  • Overall Length
    57 in

Details

  • Air Flow Volume
    1,925.00 CFM
  • Horsepower
    3.00 HP
  • Phase
    1
  • Product Types
    Dust Collector
  • PSC Code
    5345
  • Sound Level
    78 dB
  • Static Pressure Water Level
    9.2600 in
  • Voltage
    230 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)