Motion
09578055
1/16" Diam x 13/16" Long Slotted Spring Pin;Grade 18-8 Stainless Steel
Mi Item #11733965
MFR #09578055
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Diam x 13/16" Long Slotted Spring Pin;Grade 18-8 Stainless Steel
Mi Item #11733965
MFR #09578055

Mfr description
09578055 09578055 1/16X13/16 18-8 SS SLO
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.10/each

Specifications

Dimensions

  • Diameter
    1/16 in
  • Length
    13/16 in

Details

  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)