Overview
Mfr description
09578402 09578402 3/32X1-3/4 18-8 SS SLO
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
Specifications
- Diameter3/32 in
- Length1-3/4 in
- MaterialStainless Steel
- Material Grade18-8
- Military SpecificationsDoes Not Meet Military Specifications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data