Overview
Mfr description
09578410 09578410 1/8X5/16 18-8 SS SLOTT
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
Specifications
- Diameter1/8 in
- Length5/16 in
- MaterialStainless Steel
- Material Grade18-8
- Military SpecificationsDoes Not Meet Military Specifications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data