Specifications
Dimensions
- Diameter5/32 in
- Length13/16 in
Details
- MaterialStainless Steel
- Material Grade18-8
- Military SpecificationsDoes Not Meet Military Specifications
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)