Motion
09578717
5/32" Diam x 1-1/2" Long Slotted Spring Pin;Grade 18-8 Stainless Steel
Mi Item #11734031
MFR #09578717
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32" Diam x 1-1/2" Long Slotted Spring Pin;Grade 18-8 Stainless Steel
Mi Item #11734031
MFR #09578717

Mfr description
09578717 09578717 5/32X1-1/2 18-8 SS SLO
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.33/each

Specifications

Dimensions

  • Diameter
    5/32 in
  • Length
    1-1/2 in

Details

  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)