1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09578865
3/16" Diam x 1" Long Slotted Spring Pin;Grade 18-8 Stainless Steel
MI ITEM #
11734045
MFR #
09578865
Price
$0.35
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 09578865
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09578865
3/16" Diam x 1" Long Slotted Spring Pin;Grade 18-8 Stainless Steel
MI ITEM #
11734045
MFR #
09578865
Mfr description
09578865 09578865 3/16X1 18-8 SS SLOTTED
Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.35
/each
Add to Cart
Specifications
Dimensions
Diameter
3/16 in
Length
1 in
Details
Material
Stainless Steel
Material Grade
18-8
Military Specifications
Does Not Meet Military Specifications
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items