Specifications
Dimensions
- Diameter3/16 in
- Length1-3/8 in
Details
- MaterialStainless Steel
- Material Grade18-8
- Military SpecificationsDoes Not Meet Military Specifications
Overview
Mfr description
09578899 09578899 3/16X1-3/8 18-8 SS SLO
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.