Motion
09579012
7/32" Diam x 7/8" Long Slotted Spring Pin;Grade 18-8 Stainless Steel
Mi Item #11734059
MFR #09579012
Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/32" Diam x 7/8" Long Slotted Spring Pin;Grade 18-8 Stainless Steel
Mi Item #11734059
MFR #09579012

Mfr description
09579012 09579012 7/32X7/8 18-8 SS SLOTT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.55/each

Specifications

Dimensions

  • Diameter
    7/32 in
  • Length
    7/8 in

Details

  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)