Motion
09579111
1/4" Diam x 5/8" Long Slotted Spring Pin;Grade 18-8 Stainless Steel
Mi Item #11734069
MFR #09579111
Price$0.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam x 5/8" Long Slotted Spring Pin;Grade 18-8 Stainless Steel
Mi Item #11734069
MFR #09579111

Mfr description
09579111 09579111 1/4X5/8 18-8 SS SLOTTE
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.38/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Length
    5/8 in

Details

  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)