Motion
09604018
8 Piece 1/8" Increment Expanding Lathe Arbor Set;1/4", 3/8", 1/2", 5/8", 3/4", 7/8", 1" & 1-1/4" Arbors, 3 & 4" OAL
Mi Item #11734185
MFR #09604018
Price$55.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece 1/8" Increment Expanding Lathe Arbor Set;1/4", 3/8", 1/2", 5/8", 3/4", 7/8", 1" & 1-1/4" Arbors, 3 & 4" OAL
Mi Item #11734185
MFR #09604018

Mfr description
09604018 09604018 8PC 1/4-1-1/4" EXPANDI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.90/each

Specifications

Dimensions

  • Maximum Face Diameter
    1-1/4 in
  • Minimum Face Diameter
    1/4 in
  • Overall Length
    3 in, 4 in
  • Size Increments
    1/8 in

Details

  • Includes
    1/4" Arbor, 3/8" Arbor, 1/2" Arbor, 5/8" Arbor, 3/4" Arbor, 7/8" Arbor, 1" Arbor, 1-1/4" Arbor, (4) Hex Wrenches, Wooden Stand
  • Number of Arbors
    8
  • Product Types
    Expanding Lathe Arbor Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)