Motion
09604034
3 Piece 1/4" Increment Expanding Lathe Arbor Set;1-1/2, 1-3/4, & 2" Arbors, 4" OAL
Mi Item #11734186
MFR #09604034
Price$77.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Piece 1/4" Increment Expanding Lathe Arbor Set;1-1/2, 1-3/4, & 2" Arbors, 4" OAL
Mi Item #11734186
MFR #09604034

Mfr description
09604034 09604034 1-1/2-2" EXPANDING ARB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.90/each

Specifications

Dimensions

  • Maximum Face Diameter
    2 in
  • Minimum Face Diameter
    1-1/2 in
  • Overall Length
    4 in
  • Size Increments
    1/4 in

Details

  • Includes
    1-1/2" Arbor, 1-3/4" Arbor, 2" Arbor, Wrench
  • Number of Arbors
    3
  • Product Types
    Expanding Lathe Arbor Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)