Motion
09610015
1/2 to 9/16" Grip, Expanding Lathe Mandrel;1/2" Shank Diam, 2-1/2" Sleeve Length, 5" Arbor Length
Mi Item #11734198
MFR #09610015
Price$46.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 to 9/16" Grip, Expanding Lathe Mandrel;1/2" Shank Diam, 2-1/2" Sleeve Length, 5" Arbor Length
Mi Item #11734198
MFR #09610015

Mfr description
09610015 09610015 NO.1 1/2-9/16 EXPANDIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.98/each

Specifications

Dimensions

  • Arbor Length
    5 in
  • Maximum Grip
    9/16 in
  • Minimum Grip
    1/2 in
  • Shank Diameter
    1/2 in
  • Sleeve Length
    2-1/2 in

Details

  • Product Types
    Expanding Lathe Mandrels
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)