Motion
09610023
9/16 to 21/32" Grip, Expanding Lathe Mandrel;19/32" Shank Diam, 2-3/4" Sleeve Length, 6" Arbor Length
MI ITEM #11734199
MFR #09610023
List Price$50.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16 to 21/32" Grip, Expanding Lathe Mandrel;19/32" Shank Diam, 2-3/4" Sleeve Length, 6" Arbor Length
MI ITEM #11734199
MFR #09610023

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.05/each for your price

Overview

Mfr description
09610023 09610023 NO.2 9/16-21/32 EXPAND

Specifications

  • Arbor Length
    6 in
  • Maximum Grip
    21/32 in
  • Minimum Grip
    9/16 in
  • Product Types
    Expanding Lathe Mandrels
  • Shank Diameter
    19/32 in
  • Sleeve Length
    2-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text