Motion
09610031
21/32 to 3/4" Grip, Expanding Lathe Mandrel;21/32" Shank Diam, 2-3/4" Sleeve Length, 6" Arbor Length
MI ITEM #11734200
MFR #09610031
List Price$60.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21/32 to 3/4" Grip, Expanding Lathe Mandrel;21/32" Shank Diam, 2-3/4" Sleeve Length, 6" Arbor Length
MI ITEM #11734200
MFR #09610031

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$60.28/each for your price

Overview

Mfr description
09610031 09610031 NO.3 21/32-3/4 EXPANDI

Specifications

  • Product Types
    Expanding Lathe Mandrels
  • Shank Diameter
    21/32 in
  • Minimum Grip
    21/32 in
  • Maximum Grip
    3/4 in
  • Arbor Length
    6 in
  • Sleeve Length
    2-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text