1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09610049
3/4 to 7/8" Grip, Expanding Lathe Mandrel;3/4" Shank Diam, 3-1/4" Sleeve Length, 7" Arbor Length
MI ITEM #
11734201
MFR #
09610049
Price
$63.30
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 09610049
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09610049
3/4 to 7/8" Grip, Expanding Lathe Mandrel;3/4" Shank Diam, 3-1/4" Sleeve Length, 7" Arbor Length
MI ITEM #
11734201
MFR #
09610049
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$63.30
/each
Qty
Add to Cart
Specifications
Dimensions
Arbor Length
7 in
Maximum Grip
7/8 in
Minimum Grip
3/4 in
Shank Diameter
3/4 in
Sleeve Length
3-1/4 in
Details
Product Types
Expanding Lathe Mandrels
Overview
Mfr description
09610049 09610049 NO.4 3/4-7/8 EXPANDING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought