1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09610056
7/8 to 1" Grip, Expanding Lathe Mandrel;7/8" Shank Diam, 3-1/2" Sleeve Length, 7" Arbor Length
MI ITEM #
11734202
MFR #
09610056
Price
$72.58
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 09610056
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09610056
7/8 to 1" Grip, Expanding Lathe Mandrel;7/8" Shank Diam, 3-1/2" Sleeve Length, 7" Arbor Length
MI ITEM #
11734202
MFR #
09610056
Mfr description
09610056 09610056 NO.5 7/8-1" EXPANDING
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$72
.58
/each
Add to Cart
Specifications
Dimensions
Arbor Length
7 in
Maximum Grip
1 in
Minimum Grip
7/8 in
Shank Diameter
7/8 in
Sleeve Length
3-1/2 in
Details
Product Types
Expanding Lathe Mandrels
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items