1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09610064
1 to 1-1/4" Grip, Expanding Lathe Mandrel;1" Shank Diam, 4" Sleeve Length, 9" Arbor Length
MI ITEM #
11734203
MFR #
09610064
List Price
$137.63
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 09610064
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09610064
1 to 1-1/4" Grip, Expanding Lathe Mandrel;1" Shank Diam, 4" Sleeve Length, 9" Arbor Length
MI ITEM #
11734203
MFR #
09610064
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$137.63
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
09610064 09610064 NO.6 1-1-1/4" EXPANDIN
Specifications
Product Types
Expanding Lathe Mandrels
Shank Diameter
1 in
Minimum Grip
1 in
Maximum Grip
1-1/4 in
Arbor Length
9 in
Sleeve Length
4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data