Motion
09610072
1-1/4 to 1-1/2" Grip, Expanding Lathe Mandrel;1-1/4" Shank Diam, 4" Sleeve Length, 9" Arbor Length
Mi Item #11734204
MFR #09610072
Price$146.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 to 1-1/2" Grip, Expanding Lathe Mandrel;1-1/4" Shank Diam, 4" Sleeve Length, 9" Arbor Length
Mi Item #11734204
MFR #09610072

Mfr description
09610072 09610072 NO.7 1-1/4-1-1/2" EXPA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.03/each

Specifications

Dimensions

  • Arbor Length
    9 in
  • Maximum Grip
    1-1/2 in
  • Minimum Grip
    1-1/4 in
  • Shank Diameter
    1-1/4 in
  • Sleeve Length
    4 in

Details

  • Product Types
    Expanding Lathe Mandrels
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)