Motion
09610080
1-1/2 to 2" Grip, Expanding Lathe Mandrel;1-1/2" Shank Diam, 5" Sleeve Length, 11-1/2" Arbor Length
MI ITEM #11734205
MFR #09610080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 to 2" Grip, Expanding Lathe Mandrel;1-1/2" Shank Diam, 5" Sleeve Length, 11-1/2" Arbor Length
MI ITEM #11734205
MFR #09610080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09610080 09610080 NO.8 1-1/2-2" EXPANDIN

Specifications

  • Arbor Length
    11-1/2 in
  • Maximum Grip
    2 in
  • Minimum Grip
    1-1/2 in
  • Product Types
    Expanding Lathe Mandrels
  • Shank Diameter
    1-1/2 in
  • Sleeve Length
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text