Motion
09611039
1/2 to 2" Face Diam, Expanding Lathe Mandrel Set;1/2 to 2" Grip, 8 Pieces
Mi Item #11734207
MFR #09611039
Price$338.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 to 2" Face Diam, Expanding Lathe Mandrel Set;1/2 to 2" Grip, 8 Pieces
Mi Item #11734207
MFR #09611039

Mfr description
09611039 09611039 8PC 1/2-2" EXPANDING M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$338.40/each

Specifications

Dimensions

  • Maximum Face Diameter
    2 in
  • Maximum Grip
    2 in
  • Minimum Face Diameter
    1/2 in
  • Minimum Grip
    1/2 in

Details

  • Number of Mandrels
    8
  • Product Types
    Expanding Lathe Mandrel Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)