Motion
09657354
M8x1.25mm Metric Coarse, 160mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8.8 Steel, Uncoated, 13mm Hex
MI ITEM #11734236
MFR #09657354
List Price$0.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25mm Metric Coarse, 160mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8.8 Steel, Uncoated, 13mm Hex
MI ITEM #11734236
MFR #09657354

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.95/each for your price

Overview

Mfr description
09657354 09657354 DIN 931 M8X1.25X160STL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    inM8x1.25 mm
  • Length
    160.00 in
  • Material
    Steel
  • System of Measurement
    Metric
  • Material Grade
    Grade 8.8
  • Coating
    Uncoated
  • Fastener Standard
    DIN 931; ISO 4014
  • Hex Size
    in13.00 mm
  • Threading
    Partially Threaded
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text