Motion
09657438
M10x1.50mm Metric Coarse, 120mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8.8 Steel, Uncoated, 17mm Hex
MI ITEM #11734239
MFR #09657438
List Price$0.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50mm Metric Coarse, 120mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8.8 Steel, Uncoated, 17mm Hex
MI ITEM #11734239
MFR #09657438

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.93/each for your price

Overview

Mfr description
09657438 09657438 DIN933 M10X1.50X120STL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Uncoated
  • Fastener Standard
    DIN 933; ISO 4017
  • Hex Size
    in17.00 mm
  • Length
    120.00 in
  • Material
    Steel
  • Material Grade
    Grade 8.8
  • System of Measurement
    Metric
  • Thread Size
    inM10x1.50 mm
  • Thread Standard
    Metric Coarse
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text