Motion
09657545
M10x1.50mm Metric Coarse, 55mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8.8 Steel, Uncoated, 17mm Hex
MI ITEM #11734246
MFR #09657545
List Price$0.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50mm Metric Coarse, 55mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8.8 Steel, Uncoated, 17mm Hex
MI ITEM #11734246
MFR #09657545

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.43/each for your price

Overview

Mfr description
09657545 09657545 DIN 933 M10X1.50X55STL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    inM10x1.50 mm
  • Length
    55.00 in
  • Material
    Steel
  • System of Measurement
    Metric
  • Material Grade
    Grade 8.8
  • Coating
    Uncoated
  • Fastener Standard
    DIN 933; ISO 4017
  • Hex Size
    in17.00 mm
  • Threading
    Fully Threaded
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text