Motion
09658329
M4x0.70mm Metric Coarse, 18mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8.8 Steel, Uncoated, 7mm Hex
MI ITEM #11734315
MFR #09658329
List Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4x0.70mm Metric Coarse, 18mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8.8 Steel, Uncoated, 7mm Hex
MI ITEM #11734315
MFR #09658329

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.05/each for your price

Overview

Mfr description
09658329 09658329 DIN 933 M4X0.70X18STL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    inM4x0.70 mm
  • Length
    18.00 in
  • Material
    Steel
  • System of Measurement
    Metric
  • Material Grade
    Grade 8.8
  • Coating
    Uncoated
  • Fastener Standard
    DIN 933; ISO 4017
  • Hex Size
    in7.00 mm
  • Threading
    Fully Threaded
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought