Motion
09658394
M5x0.80mm Metric Coarse, 12mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8.8 Steel, Uncoated, 8mm Hex
MI ITEM #11734319
MFR #09658394
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5x0.80mm Metric Coarse, 12mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8.8 Steel, Uncoated, 8mm Hex
MI ITEM #11734319
MFR #09658394

Mfr description
09658394 09658394 DIN 933 M5X0.80X12STL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.08/each

Specifications

Dimensions

  • Hex Size
    in8.00 mm
  • Length
    12.00 in
  • Thread Size
    inM5x0.80 mm

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 933; ISO 4017
  • Material
    Steel
  • Material Grade
    Grade 8.8
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)